- Hex Key
- 9/16" Key Size
- 5 3/4" Length
- L-Handle
- Corrosion-Resistant
| Key Size | 9/16 in |
| Length | 5 3/4 in |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Measuring System | Inch |
| Manufacturer Name | Ampco Safety Tools |
| Blade Material | Beryllium Copper |
| Inch/Metric | Inch |
| Weight | 0.63 LB |

