- Double Open End Wrench
- 1 1/8" x 1 1/2" Wrench Opening
- 12 1/4" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Wrench Opening | 1 1/8 in x 1 1/2 in |
| Manufacturer Name | Ampco Safety Tools |
| Overall Length | 12.25 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Head Angle | 15° |
| Wrench Type | Double Open End Ring, Angled |
| Inch/Metric | Inch |
| Finish | Natural |
| Weight | 3.96 LB |

