- Double Open End Wrench
- 1 13/16" x 2" Wrench Opening
- 17 1/2" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Wrench Opening | 1 13/16 in x 2 in |
| Head Angle | 15° |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Inch |
| Overall Length | 17.5 in |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Double Open End Ring, Angled |
| Finish | Natural |
| Weight | 8.38 LB |

