- Double Open End Wrench
- 1/2" x 5/8" Wrench Opening
- 5 3/4" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Finish | Natural |
| Inch/Metric | Inch |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Double Open End Ring, Angled |
| Overall Length | 5.75 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Head Angle | 15° |
| Wrench Opening | 1/2 in x 5/8 in |
| Weight | 0.0 LB |

