- Double Open End Wrench
- 11/16" x 7/8" Wrench Opening
- 8" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Head Angle | 15° |
| Overall Length | 8 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Inch |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Double Open End Ring, Angled |
| Wrench Opening | 11/16 in x 7/8 in |
| Finish | Natural |
| Weight | 0.63 LB |

