- Double Open End Wrench
- 14 mm x 16 mm Wrench Opening
- 165 mm Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Finish | Natural |
| Overall Length | 165 mm |
| Inch/Metric | Metric |
| Wrench Opening | 14 mm x 16 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Head Angle | 15° |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Double Open End Ring, Angled |
| Weight | 0.24 LB |

