- Double Open End Wrench
- 17 mm x 22 mm Wrench Opening
- 205 mm Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Overall Length | 205 mm |
| Wrench Opening | 17 mm x 22 mm |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Finish | Natural |
| Head Angle | 15° |
| Inch/Metric | Metric |
| Wrench Type | Double Open End Ring, Angled |
| Weight | 0.0 LB |

