- Double Open End Wrench
- 24 mm x 30 mm Wrench Opening
- 260 mm Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Double Open End Ring, Angled |
| Wrench Opening | 24 mm x 30 mm |
| Finish | Natural |
| Inch/Metric | Metric |
| Manufacturer Name | Ampco Safety Tools |
| Overall Length | 260 mm |
| Head Angle | 15° |
| Weight | 0.0 LB |

