- Double Open End Wrench
- 3/8" x 7/16" Wrench Opening
- 5" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Head Angle | 15° |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Double Open End Ring, Angled |
| Finish | Natural |
| Wrench Opening | 3/8 in x 7/16 in |
| Overall Length | 5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Inch |
| Weight | 0.16 LB |

