- Double Open End Wrench
- 6 mm x 7 mm Opening
- 100 mm Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 6 mm x 7 mm |
| Finish | Natural |
| Overall Length | 100 mm |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Open End |
| Inch/Metric | Metric |
| Head Angle | 15° |
| Weight | 2.3 LB |

