- Double Open End Wrench
- 7/8" x 1/2" Wrench Opening
- 5" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Finish | Natural |
| Wrench Opening | 7/8 in x 1/2 in |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 5 in |
| Wrench Type | Double Open End Ring, Angled |
| Inch/Metric | Inch |
| Head Angle | 15° |
| Weight | 0.06 LB |

