- Double Open End Wrench
- 7/8" x 1" Wrench Opening
- 9" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Manufacturer Name | Ampco Safety Tools |
| Overall Length | 9 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Finish | Natural |
| Inch/Metric | Inch |
| Wrench Opening | 7/8 in x 1 in |
| Head Angle | 15° |
| Wrench Type | Double Open End Ring, Angled |
| Weight | 1.13 LB |

