- Double Open End Wrench
- 9/16" x 3/4" Wrench Opening
- 6 1/2" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 6.5 in |
| Wrench Opening | 9/16 in x 3/4 in |
| Wrench Type | Double Open End Ring, Angled |
| Finish | Natural |
| Head Angle | 15° |
| Inch/Metric | Inch |
| Weight | 0.59 LB |

