- Double Open End Wrench
- 9 mm x 10 mm Opening
- 125 mm Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Manufacturer Name | Ampco Safety Tools |
| Inch/Metric | Metric |
| Wrench Opening | 9 mm x 10 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 125 mm |
| Wrench Type | Open End |
| Head Angle | 15° |
| Finish | Natural |
| Weight | 0.09 LB |

