- Adjustable Spanner Wrench
- 1 1/4" to 3" Capacity
- 8" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Handle Type | Straight |
| Jaw Opening [Min] | 1 1/4 in |
| Manufacturer Name | Ampco Safety Tools |
| Jaw Opening [Max] | 3 in |
| Capacity | 1 1/4 in to 3 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Grip | Plain Handle |
| Overall Length | 8 in |
| Weight | 0.5 LB |

