- Adjustable Spanner Wrench
- 2" to 4 3/4" Capacity
- 11" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Grip | Plain Handle |
| Jaw Opening [Min] | 2 in |
| Overall Length | 11 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Jaw Opening [Max] | 4 3/4 in |
| Handle Type | Straight |
| Capacity | 2 in to 4 3/4 in |
| Weight | 1.0 LB |

