- Adjustable Spanner Wrench
- 4 1/2" to 6 3/8" Capacity
- 12" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Handle Type | Straight |
| Manufacturer Name | Ampco Safety Tools |
| Jaw Opening [Max] | 6 3/8 in |
| Overall Length | 12 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Grip | Plain Handle |
| Capacity | 4 1/2 in to 6 3/8 in |
| Jaw Opening [Min] | 4 1/2 in |
| Weight | 1.16 LB |

