- Striking Box Wrench
- 1 13/16" Opening
- 12 Point
- 9" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| No. of Points | 12 |
| Overall Length | 9 in |
| Wrench Type | Striking Box |
| Inch/Metric | Inch |
| Weight | 0.62 LB |
| No. of Points | 12 |
| Overall Length | 9 in |
| Wrench Type | Striking Box |
| Inch/Metric | Inch |
| Weight | 0.62 LB |