- Striking Box Wrench
- 1 7/16" Opening
- 12 Point
- 7 7/8" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | Striking Box |
| Overall Length | 7.875 in |
| Weight | 1.23 LB |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | Striking Box |
| Overall Length | 7.875 in |
| Weight | 1.23 LB |