- Striking Box Wrench
- 1 7/16" Opening
- 7 1/2" Overall Length
- 6 Points
- Corrosion-Resistant
| Wrench Type | Striking Box |
| Inch/Metric | Inch |
| Material | Aluminum Bronze |
| Finish | Natural |
| Overall Length | 7.5 in |
| No. of Points | 6 |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.63 LB |

