- Striking Box Wrench
- 2 3/8" Opening
- 12 1/4" Overall Length
- 6 Points
- Corrosion-Resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Finish | Natural |
| No. of Points | 6 |
| Material | Aluminum Bronze |
| Wrench Type | Striking Box |
| Overall Length | 12.25 in |
| Inch/Metric | Inch |
| Weight | 4.25 LB |

