- Striking Box Wrench
- 2 3/4" Opening
- 17" Overall Length
- 6 Points
- Corrosion-Resistant
| No. of Points | 6 |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Inch |
| Finish | Natural |
| Wrench Type | Striking Box |
| Material | Aluminum Bronze |
| Overall Length | 17 in |
| Weight | 7.75 LB |

