- Striking Box Wrench
- 2 1/4" Opening
- 11 1/4" Overall Length
- 12 Points
- Corrosion-Resistant
| Wrench Type | Striking Box |
| Overall Length | 11.25 in |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Material | Aluminum Bronze |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 2.65 LB |

