- Striking Box Wrench
- 2 3/16" Opening
- 10" Overall Length
- 12 Points
- Corrosion-Resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Finish | Natural |
| Material | Aluminum Bronze |
| Overall Length | 10 in |
| Wrench Type | Striking Box |
| Weight | 0.0 LB |

