- Striking Box Wrench
- 2 5/8" Opening
- 13" Overall Length
- 12 Points
- Corrosion-Resistant
| Wrench Type | Striking Box |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Material | Aluminum Bronze |
| Inch/Metric | Inch |
| Overall Length | 13 in |
| Finish | Natural |
| No. of Points | 12 |
| Weight | 4.63 LB |

