- Striking Box Wrench
- 3 7/8" Opening
- 15 1/2" Overall Length
- 12 Points
- Corrosion-Resistant
| Overall Length | 15.5 in |
| Inch/Metric | Inch |
| Wrench Type | Striking Box |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Material | Aluminum Bronze |
| Finish | Natural |
| No. of Points | 12 |
| Weight | 0.0 LB |

