- Striking Box Wrench
- 3" Opening
- 14 3/16" Overall Length
- 12 Points
- Corrosion-Resistant
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 14.1875 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Striking Box |
| Material | Aluminum Bronze |
| Finish | Natural |
| Weight | 6.17 LB |

