- Striking Box Wrench
- 30 mm Opening
- 200 mm Overall Length
- 12 Points
- Corrosion-Resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Material | Aluminum Bronze |
| Inch/Metric | Metric |
| Finish | Natural |
| Overall Length | 200 mm |
| Wrench Type | Striking Box |
| Weight | 0.86 LB |

