- Striking Box Wrench
- 50 mm Opening
- 255 mm Overall Length
- 12 Points
- Corrosion-Resistant
| Material | Aluminum Bronze |
| Overall Length | 255 mm |
| Inch/Metric | Metric |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Wrench Type | Striking Box |
| Weight | 2.32 LB |

