- 10:1 Distance-to-Spot Ratio
- -18 to 380 °C Temperature Range
- 500 ms Response Time
features
- Pistol grip design
- Laser sighting for accurate targeting
- Instant measurement display results
- Display hold
- Backlight for use in dark areas
| Temperature Range °C | -18 °C to 380 °C |
| Warranty | 1 Year |
| Power | 9V 6F22 Alkaline Battery |
| Temperature Range °F | 0 °F to 716 °F |
| Response Time | 500 ms |
| Weight | 0.01 LB |
| EAN or UPC | 95969614313 |

