- 1" SAE J518 Split Flange
- Code 62
- Split Flange Half Only
description
- Clamp design prevents tilting of the clamp half and extrusion of the o-ring. Hose assembly removal is facilitated by rounded end design of clamp halves. Static o-ring seal eliminates use of gaskets, tapered threads and sealing compounds.
features
- One-piece carbon steel construction eliminates potential leak points
- Zinc dichromate finish for high corrosion resistance
- Compact design
includes
- One Buna-N o-ring
- Two split flange halves
- Four hex head screws and lockwashers
| Tube Diameter | 1.53 in |
| Bolt Hole Size | 0.469 in |
| Component | Split Flange Half Only |
| Flange Diameter | 1.91 in |
| Material | Carbon Steel |
| Pressure Code Rating | Code 62 |
| Length | 3.190 in |
| Bolt Centers | 2 1/4 in |
| Overall Thickness | 1.31 in |
| O-Ring Size | 219 |
| Thickness | 0.94 in |
| Weight | 0.61 LB |

