- Split Flange Adapter
- Code 61
- 45°
- O-Ring Face Seal
- 1 1/2" Tube OD
description
- Easily adapts four-bolt flange connection to multiple male thread options, in order to facilitate hose and tube threaded connections.
features
- One-piece carbon steel construction eliminates potential leak points
- Silver Trivalent finish for high corrosion resistance
- Compact design
- Use with Anchor's SAE split flanges
- Straight configurations available in 316L stainless
| Tube O.D. | 1 1/2 in |
| Threads per Inch | 12 |
| Thread Type | O-Ring Face Seal |
| Pressure Code Rating | Code 61 |
| Fitting Angle | 45° |
| Thread Size | 2 |
| Length | 2.380 in |
| Flange Diameter | 1.78 in |
| Overall Length | 4.16 in |
| Flange Head Size | 1 1/2 in |
| Weight | 2.16 LB |

