- Split Flange Adapter
- Code 61
- 90°
- JIC
- 1 1/4" Tube OD
description
- Easily adapts four-bolt flange connection to multiple male thread options, in order to facilitate hose and tube threaded connections.
features
- Straight configurations available in 316L stainless
- Compact design
- Use with Anchor's SAE split flanges
- Silver Trivalent finish for high corrosion resistance
- One-piece carbon steel construction eliminates potential leak points
| Thread Type | JIC |
| Flange Diameter | 2.375 in |
| Overall Length | 3.15 in |
| Thread Size | 1 5/8 |
| Length | 2.330 in |
| Fitting Angle | 90° |
| Threads per Inch | 12 |
| Pressure Code Rating | Code 61 |
| Flange Head Size | 1 1/2 in |
| Tube O.D. | 1 1/4 in |
| Weight | 2.55 LB |

