- 2 1/2" SAE J518 Split Flange
- Code 61
- Kit w/2 Split Flanges & Hardware
description
- For tube, hose end and split flange adapter connections.
features
- Kits include two flange halves, bolt kit and a Buna o-ring
- Available in forged 316L stainless
- Forged carbon steel construction
- Silver Trivalent finish for high corrosion resistance
includes
- Two split flange halves
- Four hex head screws and lockwashers
- One Buna-N o-ring
| Bolt Centers | 3 1/2 in |
| Component | Kit w/ 2 Split Flanges & Hardware |
| Bolt Hole Size | 0.531 in |
| Pressure Code Rating | Code 61 |
| Flange Diameter | 3.34 in |
| Overall Thickness | 1 1/2 in |
| Material | Carbon Steel |
| Tube Diameter | 2.95 in |
| Thickness | 0.75 in |
| Length | 4 1/2 in |
| O-Ring Size | 232 |
| Weight | 2.55 LB |

