- 1/2" SAE J518 Split Flange
- Code 62
- Kit w/2 Split Flanges & Hardware
description
- For tube, hose end and split flange adapter connections.
features
- Kits include two flange halves, bolt kit and a Buna o-ring
- Forged carbon steel construction
- Silver Trivalent finish for high corrosion resistance
- Available in forged 316L stainless
includes
- Two split flange halves
- Four hex head screws and lockwashers
- One Buna-N o-ring
| Pressure Code Rating | Code 62 |
| Thickness | 0.62 in |
| Flange Diameter | 1.281 in |
| O-Ring Size | 210 |
| Length | 2.220 in |
| Material | Carbon Steel |
| Bolt Centers | 1.594 in |
| Bolt Hole Size | 0.344 in |
| Overall Thickness | 0.88 in |
| Tube Diameter | 0.97 in |
| Component | Kit w/ 2 Split Flanges & Hardware |
| Weight | 0.53 LB |

