- W182 Series 4-Bolt Flange Fitting
- 1 1/4" Pad Size
- 1 1/2 Tube Socket
- Code 62 (6,000 psi)
- O-Ring Face
features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Port Type | Tube Socket |
| Flange Type | Elbow |
| Pressure Code Rating | Code 62 |
| Pressure [Max] | 6000 psi |
| Mounting Kit | No |
| Material | Carbon Steel |
| Pad Size | 1 1/4 in |
| Bolt Spacing | 1 1/4 in x 2 5/8 in |
| Series | W182 |
| Series Description | Code 62 Socket Weld Elbow Tube |
| Port Size | 1 1/2 |
| Face Type | O-Ring Elbow |
| Bolt Thread | 1/2-13 |
| O-Ring Material | Buna-N |
| Weight | 5.05 LB |

