- W192 Series 4-Bolt Flange Fitting
- 1 1/4" Pad Size
- 1 1/4 BSPP
- Code 61 (3,000 psi)
- O-Ring Face
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Series | W192 |
| Pad Size | 1 1/4 in |
| Pressure [Max] | 3000 psi |
| Face Type | O-Ring |
| Flange Type | Straight |
| Material | Carbon Steel |
| O-Ring Material | Buna-N |
| Series Description | Code 61 BSPP Thread |
| Pressure Code Rating | Code 61 |
| Port Type | BSPP |
| Port Size | 1 1/4 |
| Mounting Kit | No |
| Weight | 3.0 LB |

