- W26 Series 4-Bolt Flange Fitting
- 3" Pad Size
- 3 Schedule 80 Pipe
- Code 62 (6,000 psi)
- Flat Face
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Port Type | Schedule 80 Pipe |
| Pressure [Max] | 6000 psi |
| Pressure Code Rating | Code 62 |
| Series | W26 |
| Series Description | Code 62 Butt Weld - Schedule 80 Pipe |
| Face Type | Flat |
| Mounting Kit | No |
| Pad Size | 3 in |
| Material | Carbon Steel |
| O-Ring Material | N/A |
| Flange Type | Straight |
| Port Size | 3 |
| Weight | 23.92 LB |

