| Material | Carbon Steel |
| Port Type | Pipe Socket, Deep |
| Series Description | Code 61 Deep Socket Weld Pipe |
| Mounting Kit | No |
| Port Size | 1 |
| Face Type | Flat |
| Bolt Spacing | 1 1/32 in x 2 1/16 in |
| Bolt Thread | 3/8-16 |
| O-Ring Material | N/A |
| Series | W3 |
| Pad Size | 1 in |
| Pressure [Max] | 3000 psi |
| Pressure Code Rating | Code 61 |
| Flange Type | Straight |
| Weight | 1.1 LB |

