- W4 Series 4-Bolt Flange Fitting
- 3/4" Pad Size
- 3/4 Pipe Socket
- Code 61 (3,000 psi)
- O-Ring Face
features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
| Pad Size | 3/4 in |
| Pressure Code Rating | Code 61 |
| Port Size | 3/4 |
| Face Type | O-Ring |
| Series | W4 |
| Material | Carbon Steel |
| Port Type | Pipe Socket |
| Pressure [Max] | 3000 psi |
| Bolt Thread | 3/8-16 |
| Series Description | Code 61 Flat Socket Weld Pipe |
| Flange Type | Straight |
| O-Ring Material | Buna-N |
| Bolt Spacing | 7/8 in x 1 7/8 in |
| Mounting Kit | No |
| Weight | 0.66 LB |

