- W58 Series 4-Bolt Flange Fitting
- 1" Pad Size
- 1 Tube Socket
- Code 62 (6,000 psi)
- O-Ring Face
features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
| Material | Carbon Steel |
| Pad Size | 1 in |
| Face Type | O-Ring |
| Series Description | Code 62 Flat Socket Weld Tube |
| Port Type | Tube Socket |
| O-Ring Material | Buna-N |
| Bolt Thread | 7/16-14 |
| Port Size | 1 |
| Pressure Code Rating | Code 62 |
| Pressure [Max] | 6000 psi |
| Mounting Kit | No |
| Series | W58 |
| Bolt Spacing | 1 3/32 in x 2 1/4 in |
| Flange Type | Straight |
| Weight | 2.43 LB |

