- W62 Series 4-Bolt Flange Fitting
- 2" Pad Size
- 2 Tube Socket
- Code 61 (3,000 psi)
- Flat Face
features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
- Butt weld/butt tig weld
- Socket weld (flat and raised neck)
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
| Pad Size | 2 in |
| Mounting Kit | No |
| O-Ring Material | N/A |
| Flange Type | Straight |
| Series Description | Code 61 Flat Socket Weld Tube |
| Port Type | Tube Socket |
| Face Type | Flat |
| Material | Carbon Steel |
| Pressure Code Rating | Code 61 |
| Pressure [Max] | 3000 psi |
| Bolt Spacing | 1 11/16 in x 3 1/16 in |
| Port Size | 2 |
| Bolt Thread | 1/2-13 |
| Series | W62 |
| Weight | 3.58 LB |

