| Series Description | Code 62 Deep Socket Weld Pipe |
| Bolt Spacing | 1 3/32 in x 2 1/4 in |
| Pressure Code Rating | Code 62 |
| Flange Type | Straight |
| Series | W81 |
| Bolt Thread | 7/16-14 |
| Pad Size | 1 in |
| Port Type | Pipe Socket, Deep |
| Pressure [Max] | 6000 psi |
| O-Ring Material | Buna-N |
| Mounting Kit | No |
| Port Size | 1 |
| Face Type | O-Ring |
| Material | Carbon Steel |
| Weight | 1.71 LB |

