- Single Line Welding Hose
- Grade R
- Green
- 1/4" ID x 19/32" OD x 700' Long
- Use w/ Acetylene Only
| Pressure [Max] | 200 psi |
| Operating Temperature [Max] | 212 °F |
| Color | Green |
| Material | Synthetic Rubber |
| Type | Welding Hose |
| Grade | R |
| O.D. | 0.59375 in |
| Hose I.D. | 1/4 in |
| Length | 700 ft |
| Operating Temperature [Min] | -40 °F |
| Gas Type | Acetylene Only |
| Weight | 0.15 LB |

