- Welding Cable
- 1 AWG
- EPDM Insulation, .080" Thick
- 500 ft Long
features
- Foot markings are printed on cable jacket so you can cut to the precise length without measuring
- Resists abrasion
- Resists chemicals
- Its flexible stranding bare copper wire meets CMA requirements of ASTMB172
- Temperature rated
| Cable/Wire Size | 1 AWG |
| Insulation | EPDM |
| Length | 500 ft |
| Operating Temperature [Min] | -58 °F |
| Insulation Thickness | 0.08 in |
| Weight @ Length | 160.72 lb @ 500 ft |
| Operating Temperature [Max] | 221 °F |
| Weight | 0.34 LB |

