Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tungsten Electrodes

100-1/8X7T2G

Tungsten Electrodes
Item #101595076
  • 7 in Tungsten Electrodes
  • 1/8 Diameter
Tungsten Electrodes
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Tungsten Electrodes
  • 1/8 Diameter
Diameter 1/8 in
Material 2% Thoria Ground
Length 7 in
Packing Type Pouch
Weight 0.63 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison