- Welding Cable
- 2 /0 AWG
- EPDM Insulation, .080" Thick
- 250 ft Long
features
- Foot markings are printed on cable jacket so you can cut to the precise length without measuring
- Resists abrasion
- Resists chemicals
- Its flexible stranding bare copper wire meets CMA requirements of ASTMB172
- Temperature rated
| Insulation | EPDM |
| Insulation Thickness | 0.08 in |
| Operating Temperature [Min] | -58 °F |
| Operating Temperature [Max] | 221 °F |
| Length | 250 ft |
| Cable/Wire Size | 2/0 AWG |
| Weight @ Length | 118.62 lb @ 250 ft |
| Weight | 0.52 LB |

