- Welding Wire
- 0.0300" Diameter
- Mild Steel
features
- A mild steel welding wire that contains high levels of manganese and silicon, which produces high-quality welds when used on dirty, oily or rusty steel
- The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance resulting in minimal post-weld grinding
- S-6 wire is engineered to provide porosity free, X-ray quality welds at the highest tensile strength of all the plain carbon steel wires
- Requires a shielding gas of CO2 and/or CO2 mix
- conforms to AWS 5.18 and CSA 48.4
| Spool Size | 12 lb |
| Packing Type | Spool |
| Dia. | 0.03 in |
| Material | Mild Steel |
| Weight | 1.0 LB |

