- Booster Cable
- 100 A
- 4 AWG
- 15 Ft
features
- Ultra-flexible cable, chemical and abrasion-resistant, sequentially marked every foot
- Made in USA
| Amps | 100 A |
| Length | 15 ft |
| Cable/Wire Size | 4 AWG |
| Weight | 5.0 LB |
| Amps | 100 A |
| Length | 15 ft |
| Cable/Wire Size | 4 AWG |
| Weight | 5.0 LB |