- Twin Welding Hose
- Red/Green
- B-B Connection
- Acetylene Only
- Grade R
| Operating Temperature [Min] | -40 °F |
| Gas Type | Acetylene Only |
| Operating Temperature [Max] | 212 °F |
| Type | Welding Hose |
| Color | Red/Green |
| Length | 100 ft |
| Grade | R |
| Pressure [Max] | 200 psi |
| Connection Type | B-B |
| Hose I.D. | 1/4 in |
| Material | Synthetic Rubber |
| Weight | 9.6 LB |

